151-00982
HellermannTyton Cable Tie Mounts

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
151-00982 HellermannTyton Cable Tie Mounts, Heavy Duty Metal Edge Clip, 1- 3mm
MFG Item Number
151-00982

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

151-00982 HellermannTyton Cable Tie Mounts, Heavy Duty Metal Edge Clip, 1- 3mm

MFG Item Number
151-00982
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Cable Tie Mounts, Series
Item #
151-00982
Heavy Duty Metal Edge Clip, 1- 3mm

Series Information

Specifications

Specifications
Manufacturer Part Number 151-00982
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Tie Mounts
Description Heavy Duty Metal Edge Clip, 1- 3mm Panel Thickness, 5- 7.6mm Cable Range, SS304, 100/bag
Mounting Clip
Color Silver
Width 0.5 "
Depth 0.95 "
Material Stainless Steel
Net Weight 0.9 lbs
Gross Weight 0.9 lbs