151-01166

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

151-01166

HellermannTyton Cable Clamps

151-01166

HellermannTyton Cable Clamps
LOC Locking Clamp, 10-14 mm , with
MFG Item Number
151-01166
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 2000

Description

Cable Clamps, Series
Item #
151-01166
LOC Locking Clamp, 10-14 mm , with

Series Information

Specifications

Specifications
Manufacturer Part Number 151-01166
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Clamps
Description LOC Locking Clamp, 10-14 mm , with 6.5 mm Fir Tree, PA66HIRHSUV, Black, 2000/ctn
Color Black
Thickness 0.32 "
Net Weight 0 lbs
Gross Weight 0 lbs