151-01231

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

151-01231

HellermannTyton Cable Clamps

151-01231

HellermannTyton Cable Clamps
Heavy Duty Hinge Clamp, 0.59in. Max
MFG Item Number
151-01231
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 250

Description

Cable Clamps, Series
Item #
151-01231
Heavy Duty Hinge Clamp, 0.59in. Max

Series Information

Specifications

Specifications
Manufacturer Part Number 151-01231
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Clamps
Description Heavy Duty Hinge Clamp, 0.59in. Max Diameter, PA46, Black, 250/pkg
Color Black
Net Weight 0 lbs
Gross Weight 0 lbs