151-01310
HellermannTyton Cable Tie Mounts

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

151-01310

HellermannTyton Cable Tie Mounts

151-01310

HellermannTyton Cable Tie Mounts
Dual FT6 Docking Clip, 12-15mm with
MFG Item Number
151-01310
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 6000

Description

Cable Tie Mounts, Series
Item #
151-01310
Dual FT6 Docking Clip, 12-15mm with

Series Information

Specifications

Specifications
Manufacturer Part Number 151-01310
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Tie Mounts
Description Dual FT6 Docking Clip, 12-15mm with 6.5mm Fir Tree, PA66HIRHSUV, Black, 2000/pkg
Mounting Clip
Color Black
Height 1.36 "
Width 0.66 "
Depth 2.04 "
Material Polyamide
Net Weight 0 lbs
Gross Weight 0 lbs