151-01397
HellermannTyton Cable Tie Mounts

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

151-01397

HellermannTyton Cable Tie Mounts

151-01397

HellermannTyton Cable Tie Mounts
Connector Clip, Mounting Hole Dia.
MFG Item Number
151-01397
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 2000

Description

Cable Tie Mounts, Series
Item #
151-01397
Connector Clip, Mounting Hole Dia.

Series Information

Specifications

Specifications
Manufacturer Part Number 151-01397
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Tie Mounts
Description Connector Clip, Mounting Hole Dia. 9.0- 17.0mm, PA66HIRHS, Black, 2000/carton
Mounting Clip
Color Black
Height 1.03 "
Width 0.8 "
Depth 1 "
Material Polyamide
Net Weight 0 lbs
Gross Weight 0 lbs