151-01499

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

151-01499

HellermannTyton Cable Clamps

151-01499

HellermannTyton Cable Clamps
Ratchet P-Clamp, 1.38in.- 2.01in.
MFG Item Number
151-01499
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 160

Description

Cable Clamps, Series
Item #
151-01499
Ratchet P-Clamp, 1.38in.- 2.01in.

Series Information

Specifications

Specifications
Manufacturer Part Number 151-01499
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Clamps
Description Ratchet P-Clamp, 1.38in.- 2.01in. Bundle Dia, 180_ Short, .33in. Hole Dia, PA66HIRHSUV/ST/ZN, Black,
Color Black
Net Weight 0 lbs
Gross Weight 0 lbs