151-01511

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

151-01511

HellermannTyton Cable Clamps

151-01511

HellermannTyton Cable Clamps
Ratchet P-Clamp, 1.38in.- 2.01in.
MFG Item Number
151-01511
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 2080

Description

Cable Clamps, Series
Item #
151-01511
Ratchet P-Clamp, 1.38in.- 2.01in.

Series Information

Specifications

Specifications
Manufacturer Part Number 151-01511
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Clamps
Description Ratchet P-Clamp, 1.38in.- 2.01in. Bundle Dia, 15_ Short, .51in. Hole Dia, PA66HIRHSUV/ST/ZN, Black,
Color Black
Net Weight 0 lbs
Gross Weight 0 lbs