151-01631
HellermannTyton Cable Tie Mounts

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

151-01631

HellermannTyton Cable Tie Mounts

151-01631

HellermannTyton Cable Tie Mounts
VHB Adhesive Base, 1.12in. x 1.12in.,
MFG Item Number
151-01631
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Tie Mounts, Series
Item #
151-01631
VHB Adhesive Base, 1.12in. x 1.12in.,

Series Information

Specifications

Specifications
Manufacturer Part Number 151-01631
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Tie Mounts
Description VHB Adhesive Base, 1.12in. x 1.12in., .18in. Max Tie Width, .18in. Hole Dia, PA66HIRHSUV/Acrylic, Black, 100/pkg
Mounting Adhesive
Color Black
Height 0.22 "
Width 1.12 "
Depth 1.12 "
Channel Height 0.18 "
Material Polyamide
Net Weight 0 lbs
Gross Weight 0 lbs