151-01740
HellermannTyton Cable Tie Mounts

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

151-01740

HellermannTyton Cable Tie Mounts

151-01740

HellermannTyton Cable Tie Mounts
MOC Clip, 9 mm, with 6.5mm Fir Tree,
MFG Item Number
151-01740
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5000

Description

Cable Tie Mounts, Series
Item #
151-01740
MOC Clip, 9 mm, with 6.5mm Fir Tree,

Series Information

Specifications

Specifications
Manufacturer Part Number 151-01740
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Tie Mounts
Description MOC Clip, 9 mm, with 6.5mm Fir Tree, PA66HIRHSUV, Black, 1000/ctn
Mounting Clip
Color Black
Height 1.3 "
Depth 0.67 "
Material Polyamide
Net Weight 0 lbs
Gross Weight 0 lbs