151-01779
HellermannTyton Cable Tie Mounts

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

151-01779

HellermannTyton Cable Tie Mounts

151-01779

HellermannTyton Cable Tie Mounts
MOC Clip, 16 mm, with 4 x Oval Fir
MFG Item Number
151-01779
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 2500

Description

Cable Tie Mounts, Series
Item #
151-01779
MOC Clip, 16 mm, with 4 x Oval Fir

Series Information

Specifications

Specifications
Manufacturer Part Number 151-01779
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Tie Mounts
Description MOC Clip, 16 mm, with 4 x Oval Fir Tree, PA66HIRHSUV, Black, 1000/ctn
Mounting Clip
Color Black
Height 1.68 "
Depth 0.93 "
Material Polyamide
Net Weight 0 lbs
Gross Weight 0 lbs