151-02061
HellermannTyton Cable Tie Mounts

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

151-02061

HellermannTyton Cable Tie Mounts

151-02061

HellermannTyton Cable Tie Mounts
Mini Channel, 60mm Long, 90 degree
MFG Item Number
151-02061
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 1000

Description

Cable Tie Mounts, Series
Item #
151-02061
Mini Channel, 60mm Long, 90 degree

Series Information

Specifications

Specifications
Manufacturer Part Number 151-02061
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Tie Mounts
Description Mini Channel, 60mm Long, 90 degree 22.5mm radius angle, PPT20, Black, 1000/ctn
Mounting Screw
Color Black
Material Polypropylene
Net Weight 0 lbs
Gross Weight 0 lbs