151-02094
HellermannTyton Cable Tie Mounts

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

151-02094

HellermannTyton Cable Tie Mounts

151-02094

HellermannTyton Cable Tie Mounts
High Torque Mount, Mounting Hole
MFG Item Number
151-02094
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 500

Description

Cable Tie Mounts, Series
Item #
151-02094
High Torque Mount, Mounting Hole

Series Information

Specifications

Specifications
Manufacturer Part Number 151-02094
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Tie Mounts
Description High Torque Mount, Mounting Hole Dia. 0.327in., Max Torque 114.0 lb - ft, PA66HIRHSUV, Black, 500/pkg
Mounting Screw
Color Black
Height 0.81 "
Width 1 "
Depth 1.85 "
Material Polyamide
Net Weight 0 lbs
Gross Weight 0 lbs