151-02177
HellermannTyton Cable Tie Mounts

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

151-02177

HellermannTyton Cable Tie Mounts

151-02177

HellermannTyton Cable Tie Mounts
Bundling Clip with Arrowhead,
MFG Item Number
151-02177
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 2000

Description

Cable Tie Mounts, Series
Item #
151-02177
Bundling Clip with Arrowhead,

Series Information

Specifications

Specifications
Manufacturer Part Number 151-02177
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Tie Mounts
Description Bundling Clip with Arrowhead, 12.35mm Hole Dia. 13.5-15.0mm Thickness, PPS, Silver, 2000/ctn
Mounting Clip
Color Silver
Height 1.12 "
Width 0.45 "
Depth 3.06 "
Material Polyphenylene Sulfide
Net Weight 0 lbs
Gross Weight 0 lbs