151-02218

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

151-02218

HellermannTyton Cable Clamps

151-02218

HellermannTyton Cable Clamps
LOC Locking Clamp, 10- 14 mm Bundle
MFG Item Number
151-02218
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 500

Description

Cable Clamps, Series
Item #
151-02218
LOC Locking Clamp, 10- 14 mm Bundle

Series Information

Specifications

Specifications
Manufacturer Part Number 151-02218
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Clamps
Description LOC Locking Clamp, 10- 14 mm Bundle Dia with FT9X12 Fir Tree, PA66HIRHSUV, Black, 100/pkg
Color Black
Thickness 0.27 "
Net Weight 0 lbs
Gross Weight 0 lbs