151-02587
HellermannTyton Cable Tie Mounts

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

151-02587

HellermannTyton Cable Tie Mounts

151-02587

HellermannTyton Cable Tie Mounts
Mini Channel, 70mm Long, 120 degree,
MFG Item Number
151-02587
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 856

Description

Cable Tie Mounts, Series
Item #
151-02587
Mini Channel, 70mm Long, 120 degree,

Series Information

Specifications

Specifications
Manufacturer Part Number 151-02587
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Tie Mounts
Description Mini Channel, 70mm Long, 120 degree, 17.1mm radius angle, PA66HIRHSUV, Black, 1000/ctn
Mounting Screw
Color Black
Material Polyamide
Net Weight 0 lbs
Gross Weight 0 lbs