151-02646

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

151-02646 HellermannTyton Cable Clamps, Conduit Clamps, Size 25, Mounting Hole

MFG Item Number
151-02646

151-02646 HellermannTyton Cable Clamps, Conduit Clamps, Size 25, Mounting Hole

MFG Item Number
151-02646
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Clamps, Series
Item #
151-02646
Conduit Clamps, Size 25, Mounting Hole

Series Information

Specifications

Specifications
Manufacturer Part Number 151-02646
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Clamps
Description Conduit Clamps, Size 25, Mounting Hole 8.8 mm, Offset 40.5 mm, PA66HIRHS, Black, 500/pkg
Color Black
Width 0.9 "
Net Weight 0 lbs
Gross Weight 0 lbs