151-02877

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

151-02877

HellermannTyton Conduit Mounts

151-02877

HellermannTyton Conduit Mounts
Ratchet P-Clamp, 1.38 - 2.01in.
MFG Item Number
151-02877
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 160

Description

Conduit Mounts, Series
Item #
151-02877
Ratchet P-Clamp, 1.38 - 2.01in.

Series Information

Specifications

Specifications
Manufacturer Part Number 151-02877
Manufacturer HellermannTyton
Family Series HellermannTyton Conduit Mounts
Description Ratchet P-Clamp, 1.38 - 2.01in. Bundle Dia, 90_ Short, 0.33in. Hole Dia, PA666V0/ST/ZN, Black, 160/ctn
Composition Polyamide
Style P-Clamp
Rigid Size (in) 2 "
Comments Ratchet
Net Weight 0 lbs
Gross Weight 0 lbs