151-02896
HellermannTyton Cable Tie Mounts

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

151-02896

HellermannTyton Cable Tie Mounts

151-02896

HellermannTyton Cable Tie Mounts
Conn. Clip w/Oval Fir Tree, 0.60 -
MFG Item Number
151-02896
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5000

Description

Cable Tie Mounts, Series
Item #
151-02896
Conn. Clip w/Oval Fir Tree, 0.60 -

Series Information

Specifications

Specifications
Manufacturer Part Number 151-02896
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Tie Mounts
Description Conn. Clip w/Oval Fir Tree, 0.60 - 6.00 mm Panel Thickness, Oval Hole 9 X 17, PPS, Silver, 5000/ctn
Mounting Clip
Color Silver
Material Polyphenylene Sulfide
Net Weight 0 lbs
Gross Weight 0 lbs