Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HellermannTyton Conduit Mounts
151-03014
HellermannTyton Conduit Mounts
Ratchet P-Clamp, 0.76 - 1.42in.
MFG Item Number
151-03014
This item cannot be canceled or returned
Description
Ratchet P-Clamp, 0.76 - 1.42in.
Specifications
Specifications
| Manufacturer Part Number |
151-03014 |
| Manufacturer |
HellermannTyton |
| Family Series |
HellermannTyton Conduit Mounts |
| Description |
Ratchet P-Clamp, 0.76 - 1.42in. Bundle Dia, 180_ Short, 0.33in. Hole Dia, PA666V0/ST/ZN, Black, 160/ctn |
| Composition |
Polyamide |
| Style |
P-Clamp |
| Rigid Size (in) |
1-1/2 " |
| Comments |
Ratchet |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
151-03014
HellermannTyton Conduit Mounts