Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HellermannTyton Conduit Mounts
151-03035
HellermannTyton Conduit Mounts
Ratchet P-Clamp, 0.24 - 0.54in.
MFG Item Number
151-03035
This item cannot be canceled or returned
Description
Ratchet P-Clamp, 0.24 - 0.54in.
Specifications
Specifications
| Manufacturer Part Number |
151-03035 |
| Manufacturer |
HellermannTyton |
| Family Series |
HellermannTyton Conduit Mounts |
| Description |
Ratchet P-Clamp, 0.24 - 0.54in. Bundle Dia, 180_ Short, 0.26in. Hole Dia, PA66HIRHSUV/ST/ZN, Black, |
| Composition |
Polyamide |
| Style |
P-Clamp |
| Rigid Size (in) |
1/2 " |
| Comments |
Ratchet |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
151-03035
HellermannTyton Conduit Mounts