151-03097
HellermannTyton Cable Tie Mounts

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

151-03097

HellermannTyton Cable Tie Mounts

151-03097

HellermannTyton Cable Tie Mounts
Medium Torque Cable Tie Mount,
MFG Item Number
151-03097
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 3500

Description

Cable Tie Mounts, Series
Item #
151-03097
Medium Torque Cable Tie Mount,

Series Information

Specifications

Specifications
Manufacturer Part Number 151-03097
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Tie Mounts
Description Medium Torque Cable Tie Mount, Mounting Hole Dia. 0.375in., Max Torque 40.0 lb - ft, PA666V0, Black,
Mounting Screw
Color Black
Channel Height 0.375 "
Material Polyamide
Net Weight 0 lbs
Gross Weight 0 lbs