151-03098
HellermannTyton Cable Tie Mounts

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

151-03098

HellermannTyton Cable Tie Mounts

151-03098

HellermannTyton Cable Tie Mounts
Adhesive Cable Tie Mount, 1.12in. x
MFG Item Number
151-03098
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Cable Tie Mounts, Series
Item #
151-03098
Adhesive Cable Tie Mount, 1.12in. x

Series Information

Specifications

Specifications
Manufacturer Part Number 151-03098
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Tie Mounts
Description Adhesive Cable Tie Mount, 1.12in. x 1.12in., .18in. Max Tie Width, .18in. Hole Dia, PA666V0 T50, Black,
Mounting Adhesive
Color Black
Width 1.1 "
Depth 1.1 "
Material Polyamide
Net Weight 0 lbs
Gross Weight 0 lbs