151-03458
HellermannTyton Cable Tie Mounts

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

151-03458 HellermannTyton Cable Tie Mounts, LOC Locking Clamp, 5-9 mm, with 4 x Ov

MFG Item Number
151-03458

151-03458 HellermannTyton Cable Tie Mounts, LOC Locking Clamp, 5-9 mm, with 4 x Ov

MFG Item Number
151-03458
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Tie Mounts, Series
Item #
151-03458
LOC Locking Clamp, 5-9 mm, with 4 x Ov

Series Information

Specifications

Specifications
Manufacturer Part Number 151-03458
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Tie Mounts
Description LOC Locking Clamp, 5-9 mm, with 4 x Oval Fir Tree, PA66HIRHS, Orange, 1700/ctn
Mounting Fir Tree
Color Orange
Height 1.96 "
Width 0.47 "
Depth 0.47 "
Heat Stabilized Yes
Material Polyamide
Net Weight 0 lbs
Gross Weight 0 lbs