151-06500
HellermannTyton Cable Tie Mounts

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

151-06500

HellermannTyton Cable Tie Mounts

151-06500

HellermannTyton Cable Tie Mounts
Dual Swivel Saddle Spacer for
MFG Item Number
151-06500
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 2200

Description

Cable Tie Mounts, Series
Item #
151-06500
Dual Swivel Saddle Spacer for

Series Information

Specifications

Specifications
Manufacturer Part Number 151-06500
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Tie Mounts
Description Dual Swivel Saddle Spacer for T50-T250, Bundle Diameter 0.25 - 3.0in., Black, POM, PA66HS, 2200/pkg
Color Black
Heat Stabilized Yes
Material Polyamide
Net Weight 0 lbs
Gross Weight 0 lbs