151-10930
HellermannTyton Cable Tie Mounts

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

151-10930

HellermannTyton Cable Tie Mounts

151-10930

HellermannTyton Cable Tie Mounts
Q Mount, M4 Screw, 0.83in. x 0.38in. x
MFG Item Number
151-10930
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Cable Tie Mounts, Series
Item #
151-10930
Q Mount, M4 Screw, 0.83in. x 0.38in. x

Series Information

Specifications

Specifications
Manufacturer Part Number 151-10930
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Tie Mounts
Description Q Mount, M4 Screw, 0.83in. x 0.38in. x 0.26in., For Q18- Q50 ties, PA66, Black, 100/bag
Mounting Screw
Color Black
Height 0.26 "
Width 0.38 "
Depth 0.83 "
Channel Height 0.175 "
Material Polyamide
Net Weight 0 lbs
Gross Weight 0 lbs