151-10953

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

151-10953

HellermannTyton Labels

151-10953

HellermannTyton Labels
Q Tag, 5.3in. x 2.6in., For Q18 thru
MFG Item Number
151-10953
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Labels, Series
Item #
151-10953
Q Tag, 5.3in. x 2.6in., For Q18 thru

Series Information

Specifications

Specifications
Manufacturer Part Number 151-10953
Manufacturer HellermannTyton
Family Series HellermannTyton Labels
Description Q Tag, 5.3in. x 2.6in., For Q18 thru Q50 ties, PA66, White, 25/bag
Material Type Polyamide
Background Color White
Label Height 2.64 "
Label Width 5.31 "
Legend (Blank)
Net Weight 0 lbs
Gross Weight 0 lbs