151-4Z-06A

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

151-4Z-06A

Edwards Signaling Switches

151-4Z-06A

Edwards Signaling Switches
151 Re 3Amp Spdt Mag Zcbl 18/3
MFG Item Number
151-4Z-06A
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
151-4Z-06A
151 Re 3Amp Spdt Mag Zcbl 18/3

Series Information

Specifications

Specifications
Manufacturer Part Number 151-4Z-06A
Manufacturer Edwards Signaling
Family Series Edwards Signaling Switches
Description 151 Re 3Amp Spdt Mag Zcbl 18/3
Contacts 1NO, 1NC
Switch On Distance 30 mm
Switch Off Distance 46 mm
Nominal Voltage 120 VAC, 24 VDC
Voltage 120 VAC, 28 VDC
Connection Type Wire Leads
Protection Rating IP67
Length 6 '
Status Indicator No
Approvals CSA, UL
Net Weight 0.435 lbs
Gross Weight 0.635 lbs