151-7Z-24K
Edwards Signaling Safety Switches

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
151-7Z-24K Edwards Signaling Safety Switches, Magnetic Switch, N/O, 24Ft Cable,
MFG Item Number
151-7Z-24K

151-7Z-24K Edwards Signaling Safety Switches, Magnetic Switch, N/O, 24Ft Cable,

MFG Item Number
151-7Z-24K
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Switches, Series
Item #
151-7Z-24K
Magnetic Switch, N/O, 24Ft Cable,

Series Information

Specifications

Specifications
Manufacturer Part Number 151-7Z-24K
Manufacturer Edwards Signaling
Family Series Edwards Signaling Safety Switches
Description Magnetic Switch, N/O, 24Ft Cable, 0.8A@120VAC/3A@28VDC Max, Config w/Actuator Away from Switch
Protection Rating IP67
Status Indicator No
Approvals CSA, cURus, UL
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
151-7Z-30K
151-7Z-30K
Edwards Signaling Safety Switches