Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1510-PMGL Ericson Plugs & Receptacles, Smart Monitor Series, Plug-15A/125V Str Blade Gcml
MFG Item Number
1510-PMGL
1510-PMGL Ericson Plugs & Receptacles, Smart Monitor Series, Plug-15A/125V Str Blade Gcml
MFG Item Number
1510-PMGL
This item cannot be canceled or returned
Description
Plugs & Receptacles, Smart Monitor Series
Plug-15A/125V Str Blade Gcml
Smart Monitor Series Information
Specifications
Specifications
| Manufacturer Part Number |
1510-PMGL |
| Manufacturer |
Ericson |
| Product Series |
Smart Monitor |
| Family Series |
Ericson Plugs & Receptacles, Smart Monitor Series |
| Description |
Plug-15A/125V Str Blade Gcml Perma-Grip |
| Current Rating |
15 A |
| Number of Poles |
2 |
| Number of Wires |
3 |
| Voltage |
125 VAC |
| Phase |
1 |
| Body Type |
Straight |
| Connection Type |
Plug |
| NEMA Configuration |
5-15P |
| Color |
Yellow |
| Watertight |
No |
| Isolated Ground |
Yes |
| Illuminated |
Yes |
| Special Properties |
Corrosion Resistant |
| Approvals |
CSA, UL |
| Comments |
Diagnostic LEDs Alert on Electrical Issues |
| Net Weight |
0.185 lbs |
| Gross Weight |
0.23 lbs |
1510-PMGL
Ericson Plugs & Receptacles, Smart Monitor Series