1510AZ
Davies Molding Knobs, 1510 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1510AZ Davies Molding Knobs, 1510 Series, Knob, White, Thermoset, Plain

MFG Item Number
1510AZ

1510AZ Davies Molding Knobs, 1510 Series, Knob, White, Thermoset, Plain

MFG Item Number
1510AZ
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Knobs, 1510 Series
Item #
1510AZ
Knob, White, Thermoset, Plain

1510 Series Information

Specifications

Specifications
Manufacturer Part Number 1510AZ
Manufacturer Davies Molding
Product Series 1510
Family Series Davies Molding Knobs, 1510 Series
Description Knob, White, Thermoset, Plain Molded Hole Mount
Type Pointer
Shaft Size 0.25 "
Finish White Gloss
Material Type Thermoset
Composition Non-Metallic
Skirted No
Pointer Yes
Knurled No
Net Weight 0.005 lbs
Gross Weight 0.005 lbs