1510PML123D
Ericson Cordsets, Smart Monitor Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1510PML123D Ericson Cordsets, Smart Monitor Series, Cordset 12/3 Sow 100ft.

MFG Item Number
1510PML123D

1510PML123D Ericson Cordsets, Smart Monitor Series, Cordset 12/3 Sow 100ft.

MFG Item Number
1510PML123D
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cordsets, Smart Monitor Series
Item #
1510PML123D
Cordset 12/3 Sow 100ft.

Smart Monitor Series Information

  • Super Bright LED Technology
  • Smart Monitor Module
  • Color Coded Terminal Screws

Specifications

Specifications
Manufacturer Part Number 1510PML123D
Manufacturer Ericson
Product Series Smart Monitor
Family Series Ericson Cordsets, Smart Monitor Series
Description Cordset 12/3 Sow 100ft. 1510-Pml/1610-Cml
Angle Straight
Input 5-15P
Output (1) 5-15R
Cord Type SOW
Color Yellow
Voltage 120 VAC
Current Rating 15 A
Length 100 '
Wire Size Range 12/3 AWG
Net Weight 23 lbs
Gross Weight 23 lbs