Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1512-PML Ericson Plugs & Receptacles, Smart Monitor Series, Plug - 20A/125V Str Blade Gcml
1512-PML Ericson Plugs & Receptacles, Smart Monitor Series, Plug - 20A/125V Str Blade Gcml
This item cannot be canceled or returned
Description
Plugs & Receptacles, Smart Monitor Series
Plug - 20A/125V Str Blade Gcml
Smart Monitor Series Information
Specifications
Specifications
| Manufacturer Part Number |
1512-PML |
| Manufacturer |
Ericson |
| Product Series |
Smart Monitor |
| Family Series |
Ericson Plugs & Receptacles, Smart Monitor Series |
| Description |
Plug - 20A/125V Str Blade Gcml |
| Current Rating |
20 A |
| Number of Poles |
2 |
| Number of Wires |
3 |
| Voltage |
125 VAC |
| Phase |
1 |
| Body Type |
Straight |
| Connection Type |
Plug |
| NEMA Configuration |
5-20P |
| Color |
Yellow |
| Watertight |
No |
| Isolated Ground |
Yes |
| Illuminated |
Yes |
| Special Properties |
Corrosion Resistant |
| Approvals |
CSA, UL |
| Comments |
Diagnostic LEDs Alert on Electrical Issues |
| Net Weight |
0.2 lbs |
| Gross Weight |
0.21 lbs |
1512-PML
Ericson Plugs & Receptacles, Smart Monitor Series