15123
Dwyer Instruments Process Controllers

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

15123

Dwyer Instruments Process Controllers

15123

Dwyer Instruments Process Controllers
Temperature Controller With Alamr
MFG Item Number
15123
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Process Controllers, Series
Item #
15123
Temperature Controller With Alamr

Series Information

Specifications

Specifications
Manufacturer Part Number 15123
Manufacturer Dwyer Instruments
Family Series Dwyer Instruments Process Controllers
Description MODEL 15123, ALARM, RTD, RELAY
Power Supply 100-240 VAC
Nominal Voltage 120 VAC, 208 VAC, 240 VAC
Input Type Thermocouple
Output Type Relay
Display Type LED
Case Size 1/16 DIN
Approvals cULus
Net Weight 0.7 lbs
Gross Weight 0.7 lbs