Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1512PW6P123B Ericson Cordsets, Cordset 12/3 Sow 50ft.

MFG Item Number
1512PW6P123B

1512PW6P123B Ericson Cordsets, Cordset 12/3 Sow 50ft.

MFG Item Number
1512PW6P123B
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cordsets, Series
Item #
1512PW6P123B
Cordset 12/3 Sow 50ft.

Series Information

Specifications

Specifications
Manufacturer Part Number 1512PW6P123B
Manufacturer Ericson
Family Series Ericson Cordsets
Description Cordset 12/3 Sow 50ft. 1512-Pw6P/1612-Cw6P
Angle Straight
Input 5-20P
Output (1) 5-20R
Cord Type SOW
Color Yellow
Voltage 125 VAC
Current Rating 20 A
Length 50 '
Wire Size Range 12/3 AWG
Approvals CSA, UL
Net Weight 7 lbs
Gross Weight 12 lbs