151510
Ancor Wire & Cable, RG 8X Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

151510 Ancor Wire & Cable, RG 8X Series, 100ft. RG 8X TINNED COAXIAL CABLE

MFG Item Number
151510

151510 Ancor Wire & Cable, RG 8X Series, 100ft. RG 8X TINNED COAXIAL CABLE

MFG Item Number
151510
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wire & Cable, RG 8X Series
Item #
151510
100ft. RG 8X TINNED COAXIAL CABLE

RG 8X Series Information

  • Features signal loss ratios of up to 50% less than other coaxial cables
  • Tinned copper center conductor as well as tinned copper outer braid for corrosion resistance and easy soldering
  • 96% braid for best signal strength and least interference with UV inhibited white jacket for longest life

Specifications

Specifications
Manufacturer Part Number 151510
Manufacturer Ancor
Product Series RG 8X
Family Series Ancor Wire & Cable, RG 8X Series
Description 100ft. RG 8X TINNED COAXIAL CABLE
Type RG8X
Length 100 '
Wire Size Range 16 AWG
Conductor Type Stranded Tinned Copper
Insulation Material PVC
Shielding Copper Braid
Jacket Color White
Nominal Capacitance C-C 26 pF/ft
Nominal Impedance 50 Ohm
Net Weight 4.86 lbs
Gross Weight 4.86 lbs