1516
Bodine Gearmotors, 33A-5L/H Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1516 Bodine Gearmotors, 33A-5L/H Series, Right Angle DC Gearmotor, 33 RPM

MFG Item Number
BE-1516

1516 Bodine Gearmotors, 33A-5L/H Series, Right Angle DC Gearmotor, 33 RPM

MFG Item Number
BE-1516
Item Number
1516
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearmotors, 33A-5L/H Series
Item #
1516
Right Angle DC Gearmotor, 33 RPM

33A-5L/H Series Information

Specifications

Specifications
Manufacturer Part Number BE-1516
Manufacturer Bodine
Product Series 33A-5L/H
Family Series Bodine Gearmotors, 33A-5L/H Series
Description Right Angle DC Gearmotor, 33 RPM
Output Speed 33 RPM
Ratio 75:1
Nominal Ratio (:1) 75
Nominal Torque 89 in-lbs
Output Style Hollow Shaft
Horsepower 1/7 hp
DC Voltage 180 VDC
Nominal Voltage 125 VDC
Current Rating 0.83 A
Net Weight 0.6188 lbs
Gross Weight 0.6188 lbs