151AL
Thomas & Betts Fittings, 140AL Series Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

151AL

Thomas & Betts Fittings, 140AL Series Series

151AL

Thomas & Betts Fittings, 140AL Series Series
Locknut, 4-1/2in.NPT, Aluminum
MFG Item Number
151AL
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 4

Description

Fittings, 140AL Series Series
Item #
151AL
Locknut, 4-1/2in.NPT, Aluminum

140AL Series Series Information

Specifications

Specifications
Manufacturer Part Number 151AL
Manufacturer Thomas & Betts
Product Series 140AL Series
Family Series Thomas & Betts Fittings, 140AL Series Series
Description Locknut, 4-1/2in.NPT, Aluminum
Conduit/Cable Type Standard
Trade Size 4-1/2 "
Material None
Composition Metallic
NEMA Rating NEMA FB1
Hazardous Location No
Type Standard
Grounding No
Approvals CSA, UL
Net Weight 0.27 lbs
Gross Weight 1.06 lbs