151XST-120A
Federal Signal Visual Signaling Devices, 151XST Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

151XST-120A

Federal Signal Visual Signaling Devices, 151XST Series

151XST-120A

Federal Signal Visual Signaling Devices, 151XST Series
STROBE 120VAC HAZARDOUS LOCATION AMBER
MFG Item Number
151XST-120A
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, 151XST Series
Item #
151XST-120A
STROBE 120VAC HAZARDOUS LOCATION AMBER

151XST Series Information

  • 12~24 VDC or 120 VAC/240 VAC
  • 6 Dome Colors
  • 10,000 Hour Lamp Life
  • 3/4 inch Pipe Mount
  • UL; cUL; CSA Approvals
Federal Signal's Model 151XST hazardous location strobe light provides 80 high‑intensity flashes per minute. This warning light is available in 12‑24VDC, 120VAC and 240VAC, 50/60Hz.

The Model 151XST strobe light is UL Listed and CSA Certified for Class I, Division 2, Groups A, B, C and D; Class II, Division 1, Groups E, F and G; and Class III.

The 151XST meets Type 4X water‑tight, dust‑tight, and corrosion resistant requirements; constructed to IP66. This hazardous location warning light has an aluminum base, coated for corrosion resistance that is ready for mounting on a 3/4‑inch pipe. The Dome Guard (included) fits over the glass dome to protect it against accidental collision with moving equipment, such as forklifts.

The 151XST has an effective candela (ECP) of 165 and a 520,000 peak candela. It is available in six dome colors, including amber, blue, clear, green and red (magenta upon request).

Federal Signal's rugged 151XST strobe warning light is specifically designed for hazardous locations or corrosive environments where a very bright visual signal is required. This warning light can be used for plant evacuation or other communication needs.

Specifications

Specifications
Manufacturer Part Number 151XST-120A
Manufacturer Federal Signal
Product Series 151XST
Family Series Federal Signal Visual Signaling Devices, 151XST Series
Description Hazardous Location Strobe Warning Light, 120VAC, Pipe Mount, Amber - Available in 12-24VDC, 120VAC and 230-240VAC. Five lens colors: Amber, Blue, Clear, Green and Red. 10,000-hour high-intensity strobe. Available in 3/4-inch NPT pipe mount or
Operation Strobe
Voltage 120 VAC
Nominal Voltage 120 VAC
Color Amber
Lamp Type Strobe
Flash Rate/Minute 80
Mounting Conduit
Hazardous Location Yes
Explosion Proof No
Candlepower 520,000
Current Rating 0.32 A
Operating Temperature -31-150 °F
NEMA Rating NEMA 4X
Approvals CSA, cUL, UL
Net Weight 4.5 lbs
Gross Weight 4.5 lbs