151XST Series Information
| Manufacturer Part Number | 151XST-120R |
|---|---|
| Manufacturer | Federal Signal |
| Product Series | 151XST |
| Family Series | Federal Signal Visual Signaling Devices, 151XST Series |
| Description | Hazardous Location Strobe Warning Light, 120VAC, Pipe Mount, Red - Available in 12-24VDC, 120VAC and 230-240VAC. Five lens colors: Amber, Blue, Clear, Green and Red. 10,000-hour high-intensity strobe. Available in 3/4-inch NPT pipe mount or surface |
| Operation | Strobe |
| Voltage | 120 VAC |
| Nominal Voltage | 120 VAC |
| Color | Red |
| Lamp Type | Strobe |
| Flash Rate/Minute | 80 |
| Mounting | Conduit |
| Hazardous Location | Yes |
| Explosion Proof | No |
| Candlepower | 520,000 |
| Current Rating | 0.32 A |
| Operating Temperature | -31-150 °F |
| NEMA Rating | NEMA 4X |
| Approvals | CSA, cUL, UL |
| Net Weight | 4.5 lbs |
| Gross Weight | 4.5 lbs |