1520-H
Brady Labels, B-946 Vinyl Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1520-H

Brady Labels, B-946 Vinyl Series

1520-H

Brady Labels, B-946 Vinyl Series
0.625 in Vinyl NL BK on YL H 32/PK
Item Number
1520-H
MFG Item Number
44017
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, B-946 Vinyl Series
Item #
1520-H
0.625 in Vinyl NL BK on YL H 32/PK

B-946 Vinyl Series Information

  • Weather Resistant Inks
  • Vinyl Film Substrate
  • Available in Many Colors
Brady B‑946 Vinyl indoor/outdoor marking film is a high gloss, durable, flexible, pressure sensitive adhesive product.

Specifications

Specifications
Manufacturer Part Number 44017
Manufacturer Brady
Product Series B-946 Vinyl
Family Series Brady Labels, B-946 Vinyl Series
Description Outdoor Vinyl 0.625 in Black on Yellow Letters H Card of 32 Labels
Application Safety & Compliance
Material Type Vinyl
Adhesive Yes
Text Color Black
Background Color Yellow
Special Properties Abrasion-, Chemical-, UV-, and Weather-Resistant
Label Height 0.75 "
Label Width 0.563 "
Legend H
Approvals ASTM
Net Weight 0 lbs
Gross Weight 0.0006 lbs