1520-PG
Ericson Plugs & Receptacles, Perma-Grip Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1520-PG

Ericson Plugs & Receptacles, Perma-Grip Series

1520-PG

Ericson Plugs & Receptacles, Perma-Grip Series
Plug-15Amp-125V Locking Type Nema
MFG Item Number
1520-PG
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Plugs & Receptacles, Perma-Grip Series
Item #
1520-PG
Plug-15Amp-125V Locking Type Nema

Perma-Grip Series Information


Specifications

Specifications
Manufacturer Part Number 1520-PG
Manufacturer Ericson
Product Series Perma-Grip
Family Series Ericson Plugs & Receptacles, Perma-Grip Series
Description Plug-15Amp-125V Locking Type Nema L5-15
Current Rating 15 A
Number of Poles 2
Number of Wires 3
Phase 1
Body Type Straight
Connection Type Plug
NEMA Configuration L5-15P
Watertight No
Special Properties Corrosion Resistant
Isolated Ground No
Color Yellow
Approvals CSA, UL
Net Weight 0.2 lbs
Gross Weight 0.22 lbs