15208
Gems Sensors & Controls Sensors, LS-1800 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

15208 Gems Sensors & Controls Sensors, LS-1800 Series, LS-1800 Series Level Switch

MFG Item Number
15208

15208 Gems Sensors & Controls Sensors, LS-1800 Series, LS-1800 Series Level Switch

MFG Item Number
15208
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, LS-1800 Series
Item #
15208
LS-1800 Series Level Switch

LS-1800 Series Information

  • Long Life
  • Excellent Stability
  • Use in Oils and Water
  • Polymeric Lead Wires
  • UL and CSA Recognized

Specifications

Specifications
Manufacturer Part Number 15208
Manufacturer Gems Sensors & Controls
Product Series LS-1800
Family Series Gems Sensors & Controls Sensors, LS-1800 Series
Description LS-1800 Series Level Switch
Float Type Vertical Float
Contacts SPST-NO
Connection Type Cable
Composition Buna
Diameter 29.08 mm
PSI Rating 10
Operating Temperature -40-230 °F
Net Weight 1.03 lbs
Gross Weight 1.185 lbs