1520CT-3
Staco Energy Transformers, 1500 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1520CT-3 Staco Energy Transformers, 1500 Series, TRANSFORMER

MFG Item Number
1520CT-3

1520CT-3 Staco Energy Transformers, 1500 Series, TRANSFORMER

MFG Item Number
1520CT-3
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, 1500 Series
Item #
1520CT-3
TRANSFORMER

1500 Series Information

  • 1.14 to 7.9 KVA
  • 9.5 or 15 Output Amps
  • Multiple Output Voltage Ranges
  • Operation up to 2000 Hz (See Engineering Guide for detials)
  • Bench or Panel Mount for Uncased Units
The 1510/1520 Series Variable Transformers are highly reliable, dependable, and accurate AC control devices. The 1510, 120 volt unit is rated at 15 amperes for constant current loads; while the 1520, 240 volt unit is rated at 9.5 amperes for constant current loads. Constant impedance ratings are listed in the specifications. They can be operated at frequencies between 50 and 2000 hertz with derating at higher than rated frequency.

Uncased models have the shaft extending from the base end. This shaft is fully adjustable and can be extended from either end for general utility mounting. Cased styles are available in either "C" style (featuring protective screening over the coil assembly only) or the "CT" style (which also includes a terminal box cover with knock‑outs to accept conduit).

Motor driven units are available in single, two, and three ganged assemblies; cased or uncased styles as identified by the prefix "M" in the type number. The synchronous motor is designed for operation on 120 volts, 50/60 hertz single phase lines and draws approximately 0.3 amperes. If a motor driven model is ordered, be sure to prefix the part number with the desired travel time from 0 to maximum of 5, 15, 30, or 60 seconds.

Specifications

Specifications
Manufacturer Part Number 1520CT-3
Manufacturer Staco Energy
Product Series 1500
Family Series Staco Energy Transformers, 1500 Series
Description TRANSFORMER
Wiring Three Phase Wye
Output 3.96 kVA, 7.9 kVA, 9.21 kVA
Primary Voltage 240 VAC, 480 VAC
Secondary Voltage 0-480 VAC, 0-560 VAC
Shaft Rotation CCW, CW
Enclosed No
Motorized No
Number of Gangs 3
Net Weight 4.6875 lbs
Gross Weight 75 lbs