1522
Bodine Gearmotors, 33A-5L/H Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1522 Bodine Gearmotors, 33A-5L/H Series, Right Angle DC Gearmotor, 250 RPM

MFG Item Number
BE-1522

1522 Bodine Gearmotors, 33A-5L/H Series, Right Angle DC Gearmotor, 250 RPM

MFG Item Number
BE-1522
Item Number
1522
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearmotors, 33A-5L/H Series
Item #
1522
Right Angle DC Gearmotor, 250 RPM

33A-5L/H Series Information

Specifications

Specifications
Manufacturer Part Number BE-1522
Manufacturer Bodine
Product Series 33A-5L/H
Family Series Bodine Gearmotors, 33A-5L/H Series
Description Right Angle DC Gearmotor, 250 RPM
Output Speed 250 RPM
Ratio 10:1
Nominal Ratio (:1) 10
Nominal Torque 25 in-lbs
Output Style Hollow Shaft
Horsepower 1/7 hp
DC Voltage 90 VDC
Nominal Voltage 90 VDC
Current Rating 1.6 A
Net Weight 0.6188 lbs
Gross Weight 0.6188 lbs