Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1522PW6P143B Ericson Cordsets, Cordset 14/3 Sow 50ft.

MFG Item Number
1522PW6P143B

1522PW6P143B Ericson Cordsets, Cordset 14/3 Sow 50ft.

MFG Item Number
1522PW6P143B
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cordsets, Series
Item #
1522PW6P143B
Cordset 14/3 Sow 50ft.

Series Information

Specifications

Specifications
Manufacturer Part Number 1522PW6P143B
Manufacturer Ericson
Family Series Ericson Cordsets
Description Cordset 14/3 Sow 50ft. 1522-Pw6P/1622-Cw6P
Angle Straight
Input L6-15P
Output (1) L6-15R
Cord Type SOW
Color Yellow
Voltage 250 VAC
Current Rating 15 A
Length 50 '
Wire Size Range 14/3 AWG
Approvals CSA, UL
Net Weight 10.7 lbs
Gross Weight 10.67 lbs