Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
15235DC Appleton Fittings, 1-1/4 IN NM SHEATHED/SEC CONN
15235DC Appleton Fittings, 1-1/4 IN NM SHEATHED/SEC CONN
This item cannot be canceled or returned
Description
1-1/4 IN NM SHEATHED/SEC CONN
Specifications
Specifications
| Manufacturer Part Number |
15235DC |
| Manufacturer |
Appleton |
| Family Series |
Appleton Fittings |
| Description |
1-1/4 IN NM SHEATHED/SEC CONN |
| Conduit/Cable Type |
Service Entrance Cable |
| Connection Type |
Clamp |
| Angle |
Straight |
| Trade Size |
1-1/4 " |
| Hub Type |
Male NPS Thread |
| Grounding |
No |
| Insulated Throat |
No |
| Jacketed |
No |
| Material |
Die Cast Zinc |
| Composition |
Metallic |
| NEMA Rating |
NEMA FB1 |
| Hazardous Location |
No |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
15235DC
Appleton Fittings