Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1524P143D Ericson Cordsets, Cordset 14/3 Sow 100ft. 1524-P/1624-C

MFG Item Number
1524P143D

1524P143D Ericson Cordsets, Cordset 14/3 Sow 100ft. 1524-P/1624-C

MFG Item Number
1524P143D
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cordsets, Series
Item #
1524P143D
Cordset 14/3 Sow 100ft. 1524-P/1624-C

Series Information

Specifications

Specifications
Manufacturer Part Number 1524P143D
Manufacturer Ericson
Family Series Ericson Cordsets
Description Cordset 14/3 Sow 100ft. 1524-P/1624-C
Angle Straight
Input L7-15P
Output (1) L7-15R
Cord Type SOW
Color Yellow
Voltage 277 VAC
Current Rating 15 A
Length 100 '
Wire Size Range 14/3 AWG
Approvals CSA, UL
Net Weight 19.5 lbs
Gross Weight 17 lbs