1525
Bodine Gearmotors, 33A-5L/H Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1525 Bodine Gearmotors, 33A-5L/H Series, Right Angle DC Gearmotor, 63 RPM

MFG Item Number
BE-1525

1525 Bodine Gearmotors, 33A-5L/H Series, Right Angle DC Gearmotor, 63 RPM

MFG Item Number
BE-1525
Item Number
1525
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearmotors, 33A-5L/H Series
Item #
1525
Right Angle DC Gearmotor, 63 RPM

33A-5L/H Series Information

Specifications

Specifications
Manufacturer Part Number BE-1525
Manufacturer Bodine
Product Series 33A-5L/H
Family Series Bodine Gearmotors, 33A-5L/H Series
Description Right Angle DC Gearmotor, 63 RPM
Output Speed 63 RPM
Ratio 40:1
Nominal Ratio (:1) 40
Nominal Torque 68 in-lbs
Output Style Hollow Shaft
Horsepower 1/7 hp
DC Voltage 90 VDC
Nominal Voltage 90 VDC
Current Rating 1.6 A
Net Weight 11.5 lbs
Gross Weight 11.5 lbs