Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
15290012 Socomec Disconnect Switches, DOOR SEALING ATyS
15290012 Socomec Disconnect Switches, DOOR SEALING ATyS
This item cannot be canceled or returned
Description
Disconnect Switches, Series
Specifications
Specifications
| Family Series |
Socomec Disconnect Switches |
| Manufacturer |
Socomec |
| Manufacturer Part Number |
15290012 |
| Description |
DOOR SEALING ATyS |
| Type |
Door Seal |
| For Use With |
ATyS B3-B5 |
| Net Weight |
0.1874 lbs |
| Gross Weight |
0 lbs |
15290012
Socomec Disconnect Switches