Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
15290080 Socomec Disconnect Switches, DOOR SEALINGATyS
15290080 Socomec Disconnect Switches, DOOR SEALINGATyS
This item cannot be canceled or returned
Description
Disconnect Switches, Series
Specifications
Specifications
| Family Series |
Socomec Disconnect Switches |
| Manufacturer |
Socomec |
| Manufacturer Part Number |
15290080 |
| Description |
DOOR SEALINGATyS |
| Type |
Door Seal |
| For Use With |
ATyS B6-B8 |
| Net Weight |
0.1896 lbs |
| Gross Weight |
0 lbs |
15290080
Socomec Disconnect Switches